This item is Discontinued.

This item is Discontinued.
Acorn Nut, 1/4", Titanium (Discontinued)
Mfr #
0001196
Zoro #
G605391838
UPC # 708498478690
Country of Origin China
Category Cap Nuts & Acorn Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0001196
- Zoro #
- G605391838
- UPC #
- 708498478690
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"
Details
- Item
- Acorn Nut
- Material
- Titanium
- Material Grade/Class
- Grade 2
- Standards
- SAE-J483
- System of Measurement
- Inch
- Head Type
- Flat Head Phillips Drive
- Tolerance
- +0/-0.009 in
Description
These cap nuts, also known as acorn nuts, are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together, car and boat engines, bicycles, motor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.