This item is Discontinued.

Allied Titanium Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/2 in L 0045061

This item is Discontinued.

Allied Titanium

Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/2 in L (Discontinued)

Mfr # 0045061
Zoro # G105392274
UPC # 708498484257
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0045061
Zoro #
G105392274
UPC #
708498484257
Country of Origin
Taiwan, Province of China
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Titanium
Thread Style
Fully Threaded
Standards
ANSI-B18.8.1; ASME-B18.2.1
Item
Structural Bolt
Tolerance
+0/-0.013 in

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in

Description

These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 2 (CP). Grade 2 titanium is in common use where ultimate corrosion resistance is desired. These bolts are completely corrosion free in saltwater and corrosion resistant in many industria

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.