This item is Discontinued.

This item is Discontinued.
Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (Discontinued)
Mfr #
0045059
Zoro #
G505392225
UPC # 51907328445
Country of Origin Taiwan, Province of China
Category Structural Bolts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0045059
- Zoro #
- G505392225
- UPC #
- 51907328445
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Hex
- Material Grade/Class
- Grade 2
- Material
- Titanium
- Thread Style
- Fully Threaded
- Standards
- ANSI-B18.8.1; ASME-B18.2.1
- Item
- Structural Bolt
- Tolerance
- +0/-0.013 in
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1-1/4 in
Description
These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 2 (CP). Grade 2 titanium is in common use where ultimate corrosion resistance is desired. These bolts are completely corrosion free in saltwater and corrosion resistant in many industria
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.