This item is Discontinued.

This item is Discontinued.
Grade 2, 3/8"-16 Structural Bolt, Titanium, 4 in L (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0001026
- Zoro #
- G405391861
- UPC #
- 51907301219
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 4 in
Details
- System of Measurement
- Inch
- Drive
- Phillips
- Material Grade/Class
- Grade 2
- Material
- Titanium
- Thread Style
- No Thread
- Standards
- ASME-B18.2.1
- Item
- Structural Bolt
- Tolerance
- +0/-0.018 in
Description
These bolts are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in boat and ship building, tanks and cooling
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.