This item is Discontinued.

Allied Titanium Hex Nut, 5/8"-11, Titanium, Grade 5 0000244

This item is Discontinued.

Allied Titanium

Hex Nut, 5/8"-11, Titanium, Grade 5 (Discontinued)

Mfr # 0000244
Zoro # G605391289
UPC # 51907300144
Country of Origin China
Category Hex Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000244
Zoro #
G605391289
UPC #
51907300144
Country of Origin
China

Dimensions

Thread Size
5/8"-11

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Standards
ANSI-B18.2.2; ASME-B18.2.2
System of Measurement
Inch
Thread Type
UNC
Tolerance
+0/-0.015 in

Description

These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.