This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000251
- Zoro #
- G305391251
- UPC #
- 51907300205
- Country of Origin
- China
Dimensions
- Thread Size
- M8-1.25
Details
- Item
- Hex Nut
- Material
- Titanium
- Material Grade/Class
- Grade 5
- Standards
- ISO-4033
- System of Measurement
- Metric
- Tolerance
- +0/-0.27 mm
Description
These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.