This item is Discontinued.

This item is Discontinued.
Lag Screw, 1/4 in, 2 in, Titanium, Hex Hex Drive (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0001371
- Zoro #
- G505391426
- UPC #
- 708498480945
- Country of Origin
- China
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 2 in
Details
- System of Measurement
- Inch
- Drive
- Hex
- Material
- Titanium
- Item
- Lag Screw
- Grade
- Grade 2
- Head Style
- Hex
- Tolerance
- +0/-0.003 in
Description
Lag screws are also known as lag bolts. These lag screws are hex head and made out of TrueTitanium(TM), specifically Grade 2 (CP) Titanium. The (CP) means the titanium is commercially pure (99% pure). It has a yield strength of 39,900 PSI (275 MPa), about
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.