This item is Discontinued.

This item is Discontinued.
M10-1.50 Socket Head Cap Screw, Socket, Plain Titanium, 50 mm Length (Discontinued)
Mfr #
0032874
Zoro #
G205392273
UPC # 708498458265
Country of Origin Unknown
Category Socket Head Cap Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0032874
- Zoro #
- G205392273
- UPC #
- 708498458265
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Titanium
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Metric
- Tolerance
- +0/-0.26 mm
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 50 mm
Description
These oval head screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades.
The Ring around the head is a trademark so you can quickly identify that t
The Ring around the head is a trademark so you can quickly identify that t
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.