Shop All Socket Head Cap Screws
Allied Titanium
M10-1.50 Socket Head Cap Screw, Titanium, 40 mm Length
Mfr # 0018136
Zoro # G905392276
product price: $24.99
/ea
Sold in multiples of 2 for $49.98
$49.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 40 mm
- Material Titanium
- Standards ISO-4762
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0018136
- Zoro # G905392276
- UPC # 51907317227
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 40 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.27 mm |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0050)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58551)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M3-0.50, Steel (3520-3.00K)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 30 PK (70184)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0017007)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016887)
- ALLIED TITANIUM 5/16"-24 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017132)
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 12 mm Length (0040138)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016951)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016847)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176211)
- Allied Titanium Socket Head Cap Screws