This item is Discontinued.

This item is Discontinued.
M3-0.5 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0047908
- Zoro #
- G305391312
- UPC #
- 708498466963
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Drive Type
- Torx
- Point Type
- Cup
- Material
- Titanium
- Finish
- Polished
- Item
- Set Screw
- Fastener Industry Standards
- ISO-4029
- Head Type
- Socket
- Tolerance
- +/- 0.12 mm
Dimensions
- Thread Size
- M3-0.50
- Overall Length
- 6 mm
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.