Shop ALLIED TITANIUM

M3-0.50 Socket Head Cap Screw, Socket, Plain Titanium, 20 mm Length

  • Mfr # 0040156
  • Zoro # G305391527

product price: 
$
9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Material
Titanium
Finish
Plain
Standards
ISO-4762
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0040156
Zoro #
G305391527
UPC #
708498466277
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ISO-4762
System of Measurement
Metric
Tolerance
+0/-0.18 mm

Dimensions

Thread Size
M3-0.50
Screw Length
20 mm

Description

These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products