Allied Titanium
M3-0.50 Socket Head Cap Screw, Plain Titanium, 6 mm L
- Zoro #: G705391707
- Mfr #: 0074122
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M3-0.50
- Length: 6 mm
- Basic Material: Titanium
- Head Type: Socket
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Standards: ISO-10642
$6.45
Must order in multiples of 10
Subtotal: $64.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 12 mm L 0040154
- ALLIED TITANIUM 1/2"-13 Socket Head Cap Screw, Plain Titanium, 2-1/2 in L 0007195
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1 in L 0017010
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1/2 in L 0016957
- ALLIED TITANIUM 3/8"-16 Socket Head Cap Screw, Plain Titanium, 1-3/4 in L 0016677
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm L 0008956
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 4 in L 0016660
- ALLIED TITANIUM #0-80 Socket Head Cap Screw, Plain Titanium, 3/16 in L 0040572
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2 in L, 300 PK 253899-300
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 100 PK 744707-100
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK 8C62KFC
- Allied Titanium Socket Head Cap Screws