Shop ALLIED TITANIUM
See all product information
Create Account
M4-0.70 Socket Head Cap Screw, Plain Titanium, 12 mm Length
- Mfr # 0026146
- Zoro # G405391847
product price:Â
$
8.99
/ea
Sold in multiples of 10 for
$89.90
Key Features
Hex Drive
Thread Size
M4-0.70
Material
Titanium
Finish
Plain
Standards
ISO-4762
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0026146
- Zoro #
- G405391847
- UPC #
- 51907332336
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Titanium
- Finish
- Plain
- Drive Type
- Hex
- Standards
- ISO-4762
- System of Measurement
- Metric
- Tolerance
- +0/-0.22 mm
Dimensions
- Thread Size
- M4-0.70
- Screw Length
- 12 mm
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.