This item is Discontinued.

This item is Discontinued.
M4-0.70 x 16 mm Phillips Flat Machine Screw, Plain Titanium (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0035417
- Zoro #
- G105392038
- UPC #
- 708498479956
- Country of Origin
- China
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Titanium
- Finish
- Plain
- Standards
- ISO-7046
- Item
- Machine Screw
- Tolerance
- +0/-0.18 mm
- Dimensional Standards
- ISO-7046
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 16 mm
Description
These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.