This item is Discontinued.

This item is Discontinued.
M4-0.70 x 25 mm Phillips Pan Machine Screw, Plain Titanium (Discontinued)
Mfr #
0036280
Zoro #
G305391275
UPC # 708498476115
Country of Origin Taiwan, Province of China
Category Machine Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0036280
- Zoro #
- G305391275
- UPC #
- 708498476115
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Titanium
- Finish
- Plain
- Standards
- ISO-7045
- Item
- Machine Screw
- Dimensional Standards
- ISO-7045
- Tolerance
- +0/-0.18 mm
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 25 mm
Description
These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.