M6-1.00 Socket Head Cap Screw, Plain Titanium, 30 mm Length

  • Mfr # 0018102

  • Zoro # G605391999


product price:  $12.85
/ea
Sold in multiples of 5 for $64.25

Key Features

Hex Drive
Thread Size
M6-1.00
Screw Length
30 mm
Material
Titanium
Finish
Plain
Standards
ISO-4762
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0018102
Zoro #
G605391999
UPC #
051907316954
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
30 mm

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
Standards
ISO-4762
System of Measurement
Metric
Thread Style
Fully Threaded
Tolerance
+0/-0.22 mm

Description

These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.