Shop ALLIED TITANIUM

M8-1.25 Socket Head Cap Screw, Plain Titanium, 20 mm Length

  • Mfr # 0017218
  • Zoro # G405392080

product price: 
$
5.65
/ea
Sold in multiples of 12 for $67.80

Key Features

Hex Drive
Thread Size
M8-1.25
Screw Length
20 mm
Material
Titanium
Finish
Plain
Standards
ISO-4762
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0017218
Zoro #
G405392080
UPC #
51907314011
Country of Origin
Taiwan, Province of China
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
Standards
ISO-4762
System of Measurement
Metric
Tolerance
+0/-0.27 mm

Dimensions

Thread Size
M8-1.25
Screw Length
20 mm

Description

These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.