This item is Discontinued.

Allied Titanium M8-1.25 Socket Head Cap Screw, Socket, Plain Titanium, 35 mm Length 0009415

This item is Discontinued.

Allied Titanium

M8-1.25 Socket Head Cap Screw, Socket, Plain Titanium, 35 mm Length (Discontinued)

Mfr # 0009415
Zoro # G605391241
UPC # 708498481096
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0009415
Zoro #
G605391241
UPC #
708498481096
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Tolerance
+0/-0.10 mm

Dimensions

Thread Size
M8-1.25
Screw Length
35 mm

Description

These taper head socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.