Sheet Metal Screw, #10 x 3/4 in, Plain Titanium Oval Head Phillips Drive
- Mfr # 0001476
- Zoro # G605391463
product price:Â
$
2.45
/ea
Sold in multiples of 24 for
$58.80
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
3/4 in
Material
Titanium
Finish
Plain
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0001476
- Zoro #
- G605391463
- UPC #
- 051907302582
- Country of Origin
- China
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/4 in
Details
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Titanium
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI-B18.6.4, ASME-B18.6.4
- Tolerance
- +0/-0.014 in
- Grade
- Grade 2
Description
These oval head sheet metal screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium.
The problem of stainless steel crevice corroding is rampant across many industries and products, but in the marine industry the problem is wor
The problem of stainless steel crevice corroding is rampant across many industries and products, but in the marine industry the problem is wor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.