Shop ALLIED TITANIUM
See all product information
Create Account
Sheet Metal Screw, #10 x 7/8 in, Plain Titanium Pan Head Phillips Drive
- Mfr # 0052490
- Zoro # G305391732
product price:Â
$
2.19
/ea
Sold in multiples of 30 for
$65.70
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Titanium
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0052490
- Zoro #
- G305391732
- UPC #
- 708498482970
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Titanium
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.4
- Tolerance
- +0/-0.016 in
- Grade
- Grade 2
Dimensions
- Screw Size
- #10
- Fastener Length
- 7/8 in
Description
These pan head sheet metal screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium.
The problem of stainless steel crevice corroding is rampant across many industries and products, but in the marine industry the problem is wors
The problem of stainless steel crevice corroding is rampant across many industries and products, but in the marine industry the problem is wors
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.