This item is Discontinued.
This item is Discontinued.
Cutting Head, Hollow Punch, 42" D x 45" H (Discontinued)
Mfr #
AX1384
Zoro #
G0030690
UPC # 690773029577
Country of Origin United States
Category Hand Held Punches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX1384
- Zoro #
- G0030690
- UPC #
- 690773029577
- Country of Origin
- United States
Details
- Item
- Cutting Head, Hollow Punch, 42" D x 45" H
Description
Cutting Head,Hollow Punch,42 In. D x 45 In. H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.