This item is Discontinued.

Allpax Cutting Head, Hollow Punch, 50" D x 45" H AX1388

This item is Discontinued.

Allpax

Cutting Head, Hollow Punch, 50" D x 45" H (Discontinued)

Mfr # AX1388
Zoro # G0030663
UPC # 690773029614
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX1388
Zoro #
G0030663
UPC #
690773029614
Country of Origin
United States

Details

Item
Cutting Head,Hollow Punch,50" D x 45" H

Description

Cutting Head,Hollow Punch,50 In. D x 45 In. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.