This item is Discontinued.

Allpax Extension  Bar, 13" to 25" dia., 6-3/4" L AX1620

This item is Discontinued.

Allpax

Extension Bar, 13" to 25" dia., 6-3/4" L (Discontinued)

Mfr # AX1620
Zoro # G0031110
UPC # 690773030085
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX1620
Zoro #
G0031110
UPC #
690773030085
Country of Origin
United States

Details

Item
Extension Bar,13" to 25" dia.,6-3/4" L

Description

Extension Bar,13 In. to 25 In. dia.,6-3/4 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.