This item is Discontinued.

Allpax Scale Bar, L, 2" to 62" Size, 12" L x8" W AX1490

This item is Discontinued.

Allpax

Scale Bar, L, 2" to 62" Size, 12" L x8" W (Discontinued)

Mfr # AX1490
Zoro # G0031040
UPC # 690773030689
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX1490
Zoro #
G0031040
UPC #
690773030689
Country of Origin
United States

Dimensions

Overall Length
33.6"
Overall Width
0.9"

Details

Item
Scale Bar,L,2" to 62" Size,12" L x8" W
Features
Allpax Motorized M3 Rotary-Style Gasket Cutter

Description

Scale Bar,L,2 In. to 62 In. Size,12 In. L x8 In. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.