This item is Discontinued.

Allpax Scale Bar Spindle, 1" L x7-5/8" W x 1" H AX1480

This item is Discontinued.

Allpax

Scale Bar Spindle, 1" L x7-5/8" W x 1" H (Discontinued)

Mfr # AX1480
Zoro # G0030867
UPC # 690773029928
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX1480
Zoro #
G0030867
UPC #
690773029928
Country of Origin
United States

Dimensions

Overall Length
1"
Overall Width
7.6"

Details

Item
Scale Bar Spindle,1" L x7-5/8" W x 1" H
Material
Steel

Description

Scale Bar Spindle,1 In. L x7-5/8 In. W x 1 In. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.