Shop ALLPOINTS
See all product information
Create Account
1031007 Module, Ignition, 25V, 6-Second For Ultrafryer
Mfr # 1031007
Zoro # G304894883
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Weight
0.7 lb
Fits Brand
Ultrafryer
Width
5 in
Height
2 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031007
- Zoro #
- G304894883
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.7 lb
- Item
- Ignition Module
- Fits Brand
- Ultrafryer
Description
color: gray material: plastic width: 4" | 102 mm height: 5 3/16" | 132 mm voltage: 25 v ac amp: 0.2 terminals: 1/4" tab terminals type: 6 seconds lockout and trial depth: 2" | 51 mm screw centers: 3 5/16" | 84 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.