Shop ALLPOINTS
See all product information
Create Account
1031014 Cable, Converter, U21 To U25 For Ultrafryer
Mfr # 1031014
Zoro # G204889002
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
5 in
Fits Brand
Ultrafryer
Height
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031014
- Zoro #
- G204889002
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 2 in
Details
- Item
- Converter Cable
- Fits Brand
- Ultrafryer
- Weight
- 0.1 lb
Description
material: plastic length: 4 3/8" | 111 mm includes: (7) 2 1/8" wire leads type: 15-pin connector male & female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov