Shop ALLPOINTS
See all product information
Create Account
1031029 Pump/Motor Assembly For Ultrafryer
Mfr # 1031029
Zoro # G704885467
product price:Â
$
2,976.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Height
10 in
Weight
26 lbs
Fits Brand
Ultrafryer
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031029
- Zoro #
- G704885467
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Height
- 10 in
- Length
- 16 in
Details
- Item
- Motor
- Weight
- 26 lbs
- Fits Brand
- Ultrafryer
Description
Allpoints 1031029
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.