Shop ALLPOINTS
See all product information
Create Account
1031030 Relay, Comptr, 10A, Spdt, 24VDC, P2 For Ultrafryer
Mfr # 1031030
Zoro # G404888508
product price:Â
$
95.35
/ea
Key Features
Height
1 in
Weight
0.1 lb
Width
2 in
Length
2 in
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031030
- Zoro #
- G404888508
- UPC #
- -
- Country of Origin
- Japan
- Item
- Comptr Relay
- Weight
- 0.1 lb
- Fits Brand
- Ultrafryer
Description
voltage: 24 v dc coil