Shop ALLPOINTS
See all product information
Create Account
1031035 Switch, Float, Liquid Level, Stainless Steel For Ultrafryer
Mfr # 1031035
Zoro # G204889194
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Height
3 in
Length
4 in
Weight
0.3 lb
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031035
- Zoro #
- G204889194
- UPC #
- -
- Country of Origin
- United States
- Item
- Float Switch
- Weight
- 0.3 lb
- Fits Brand
- Ultrafryer
Description
length: 24" wire leads national pipe thread: 1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.