Shop ALLPOINTS
See all product information
Create Account
1031042 Washer, Element For Ultrafryer
Mfr # 1031042
Zoro # G304887366
product price:Â
$
56.15
/ea
Key Features
Weight
0.01 lb
Fits Brand
Ultrafryer
Width
2 in
Length
2 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031042
- Zoro #
- G304887366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 0.01 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Ultrafryer
- Item
- Element
Description
color: white inner diameter: 1 5/8" | 41 mm outer diameter: 2 1/4" | 57 mm thickness: 1/16" | 2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov