Shop ALLPOINTS
See all product information
Create Account
1031044 Contactor, Mercury, 24V Coil60A For Ultrafryer
Mfr # 1031044
Zoro # G004889448
product price:Â
$
1,681.99
/ea
Free Shipping & Returns
Key Features
Weight
2.6 lbs
Fits Brand
Ultrafryer
Length
6 in
Width
6 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031044
- Zoro #
- G004889448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 5 in
Details
- Item
- Mercury Contactor
- Weight
- 2.6 lbs
- Fits Brand
- Ultrafryer
Description
voltage: 24 v ac coil amp: 60 resistance load type: 3 pole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.