Shop ALLPOINTS
See all product information
Create Account
1031073 Harness, Wiring, W/Transformer For Ultrafryer
Mfr # 1031073
Zoro # G304888967
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Width
7 in
Height
1 in
Fits Brand
Ultrafryer
Weight
1.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031073
- Zoro #
- G304888967
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wiring Harness
- Fits Brand
- Ultrafryer
- Weight
- 1.9 lbs
Description
voltage: 120/24 v ac transformer volt amp rating: 40 includes: transformer, relay and rf filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.