Shop ALLPOINTS
See all product information
Create Account
1031084 Probe, Temp, Fryer, Pre-2006 Only For Ultrafryer
Mfr # 1031084
Zoro # G604885338
product price:Â
$
3,352.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
6 in
Weight
0.2 lb
Length
6 in
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031084
- Zoro #
- G604885338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 6 in
- Length
- 6 in
Details
- Item
- Temp Probe
- Weight
- 0.2 lb
- Fits Brand
- Ultrafryer
Description
material: stainless steel length: 30" wire leads | 762 mm wire leads terminals: 3/16" push-on terminals includes: 3" x 1/4" od probe, 1/2" stuffing box note: used on models before 2006 with pakstat controls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.