Shop ALLPOINTS
See all product information
Create Account
1031091 Probe, Temp (1/2" Npt) For Ultrafryer
Mfr # 1031091
Zoro # G204885165
product price:Â
$
3,035.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Width
5 in
Height
1 in
Weight
0.2 lb
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031091
- Zoro #
- G204885165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 1 in
Details
- Weight
- 0.2 lb
- Item
- Temp Probe
- Fits Brand
- Ultrafryer
Description
national pipe thread: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.