Shop ALLPOINTS
See all product information
Create Account
1031097 Fitting, Quick Disc, Male, 1/2" For Ultrafryer
Mfr # 1031097
Zoro # G204881662
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Fits Brand
Ultrafryer
Width
2 in
Height
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031097
- Zoro #
- G204881662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 2 in
- Length
- 2 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Ultrafryer
- Item
- Quick Disc
Description
national pipe thread: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA