Shop ALLPOINTS
See all product information
Create Account
1031104 Boot, Toggle Switch, Rubber, Gray For Ultrafryer
Mfr # 1031104
Zoro # G704881032
product price:Â
$
38.19
/ea
Key Features
Height
1 in
Length
1 in
Width
1 in
Fits Brand
Ultrafryer
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031104
- Zoro #
- G704881032
- UPC #
- -
- Country of Origin
- United States
- Item
- Toggle Switch
- Fits Brand
- Ultrafryer
- Weight
- 0.01 lb
Description
color: gray weight: .005 lb