Shop ALLPOINTS
See all product information
Create Account
1031118 Valve, Drain (2"Npt) For Ultrafryer
Mfr # 1031118
Zoro # G504896991
product price:Â
$
2,560.99
/ea
Free Shipping & Returns
Key Features
Weight
4.6 lbs
Length
7 in
Fits Brand
Ultrafryer
Width
7 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031118
- Zoro #
- G504896991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 7 in
Details
- Weight
- 4.6 lbs
- Item
- Drain Valve
- Fits Brand
- Ultrafryer
Description
color: silver length: 4 1/32" width: 5 1/2" inlet: 2" npt outlet: 2" npt screw centers: 4 23/32" | 120 mm nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov