Shop ALLPOINTS
See all product information
Create Account
1031130 Transformer (120/24V)
Mfr # 1031130
Zoro # G704889311
product price:Â $375.99
/ea
Free Shipping & Returns
Key Features
Weight
1.4 lbs
Length
3 in
Width
3 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031130
- Zoro #
- G704889311
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Details
- Weight
- 1.4 lbs
- Item
- Transformer
Description
length: 18" wire leads | 8 1/4" wire leads voltage: 120 v ac primary | 24 v ac secondary amp: 40va rating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.