Shop ALLPOINTS
See all product information
Create Account
1031159 Relay, Time Delay, 120V, 100 Sec For Ultrafryer
Mfr # 1031159
Zoro # G004888540
product price:Â
$
1,333.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ultrafryer
Length
3 in
Height
2 in
Weight
0.3 lb
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031159
- Zoro #
- G004888540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Height
- 2 in
- Width
- 3 in
Details
- Item
- Time Delay Relay
- Fits Brand
- Ultrafryer
- Weight
- 0.3 lb
Description
color: black material: plastic length: 2" | 51 mm width: 3" | 76 mm voltage: 120 v ac terminals: 1/4" push-on terminals (8) type: 100 second delay depth: 15/16" | 24 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.