Shop ALLPOINTS
See all product information
Create Account
1031178 Pan, Crumb Catcher For Ultrafryer
Mfr # 1031178
Zoro # G704884040
product price:Â
$
2,335.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Weight
4.7 lbs
Fits Brand
Ultrafryer
Height
2 in
Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031178
- Zoro #
- G704884040
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 25 in
- Height
- 2 in
- Width
- 25 in
Details
- Weight
- 4.7 lbs
- Fits Brand
- Ultrafryer
- Item
- Crumb Catcher Pan
Description
material: stainless steel length: 25" | 635 mm width: 21 1/4" | 540 mm includes: 1/8" holes depth: 2 3/8" | 60 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov