Shop ALLPOINTS
See all product information
Create Account
1031186 Sprocket, Shaft, 14 Tooth, Sifter For Ultrafryer
Mfr # 1031186
Zoro # G104884602
product price:Â
$
1,478.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Fits Brand
Ultrafryer
Height
3 in
Weight
0.5 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031186
- Zoro #
- G104884602
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Ultrafryer
- Item
- Shaft Sprocket
- Weight
- 0.5 lb
Description
color: gray material: stainless steel length: 2 13/16" type: 14 tooth