Shop ALLPOINTS
See all product information
Create Account
1031190 Element, Fry, 208V, 4Kw, 45 Angle For Ultrafryer
Mfr # 1031190
Zoro # G304889025
product price:Â
$
1,034.99
/ea
Free Shipping & Returns
Key Features
Weight
2.1 lbs
Length
20 in
Width
20 in
Height
10 in
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031190
- Zoro #
- G304889025
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 20 in
- Width
- 20 in
- Height
- 10 in
Details
- Weight
- 2.1 lbs
- Item
- Fry Element
- Fits Brand
- Ultrafryer
Description
color: black material: incoloy length: 9 3/8" width: 13 3/4" voltage: 208 v ac electrical wattage: 4000 depth: 20 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov