Shop ALLPOINTS
See all product information
Create Account
1031226 Control, Temperature, Pakstat 14 For Ultrafryer
Mfr # 1031226
Zoro # G304880367
product price:Â
$
1,108.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Height
2 in
Weight
0.4 lb
Fits Brand
Ultrafryer
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031226
- Zoro #
- G304880367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 2 in
- Length
- 4 in
Details
- Item
- Temperature Control
- Weight
- 0.4 lb
- Fits Brand
- Ultrafryer
Description
color: black length: 3 5/16" | 84 mm width: 2 1/2" | 64 mm voltage: 120/240 v ac type: 3/4" h x 1/4" od stem depth: 1 1/4" | 31 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov