Shop ALLPOINTS
Create Account
1201084 Caster, Plate (5", Gry) For Standard Keil
Mfr # 1201084
Zoro # G904873110
product price:Â
$
183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1201084
- Zoro #
- G904873110
- UPC #
- -
- Country of Origin
- United States
Description
color: gray material: plastic hub | polyurethane wheel width: 2" wheel | 35 mm wheel load capacity: 1270 kg per set of 4 | 2800 lb per set of 4 load height: 6 1/2" | 165 mm wheel diameter: 5" | 127 mm caster type: plate | swivel