Shop ALLPOINTS
Create Account
1201150 Caster, Plate (6", Gry) For Standard Keil
Mfr # 1201150
Zoro # G504873138
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1201150
- Zoro #
- G504873138
- UPC #
- -
- Country of Origin
- United States
Description
color: gray material: plastic hub | polyurethane wheel width: 2" wheel | 35 mm wheel load capacity: 1451 kg per set of 4 | 3200 lb per set of 4 load height: 7 1/2" | 191 mm wheel diameter: 6" | 152 mm caster type: plate | swivel