Shop ALLPOINTS
See all product information
Create Account
1241223 Kason 401Sc6064684 Curtain, Strip For Kason
Mfr # 1241223
Zoro # G604881293
product price:Â $612.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Weight
16.1 lbs
Length
49 in
Width
49 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241223
- Zoro #
- G604881293
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 49 in
- Width
- 49 in
Details
- Weight
- 16.1 lbs
- Item
- Kason 401sc6064684 Curtain
- Fits Brand
- Kason
Description
length: 84" | 2134 mm width: 46" | 1168 mm | 6" strip | 152 mm strip temperature range: -40 to 66 c | -40 to 150 f includes: mounting bar and hardware type: for doors up to 42"(1067mm) x 78"(1981mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.