Shop ALLPOINTS
See all product information
Create Account
1241282 Kason 10535H00004 Catch, Concealed For Kason
Mfr # 1241282
Zoro # G204895867
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Weight
0.7 lb
Length
6 in
Width
6 in
Fits Brand
Kason
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241282
- Zoro #
- G204895867
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.7 lb
- Fits Brand
- Kason
- Item
- Concealed Kason 10535h00004 Catch
Description
width: 1 5/16" | 33 mm height: 6" | 152 mm plating: chrome-plated type: 35lb (16kg) spring tension screw centers: 5 3/8" | 5/8" | 137 mm | 16 mm