Shop ALLPOINTS
See all product information
Create Account
1241308 Wire, Heater (20') For Kolpak Refrigeration
Mfr # 1241308
Zoro # G204889569
product price:Â
$
89.95
/ea
Key Features
Fits Brand
Kolpak Refrigeration
Height
1 in
Width
10 in
Length
10 in
For Use With
Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241308
- Zoro #
- G204889569
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kolpak Refrigeration
- Item
- Heater Wire
- For Use With
- Refrigeration
- Weight
- 0.2 lb
Description
material: fiberglass braided length: 20' | 6.1 m ohm: 23 per meter | 7 per foot outer diameter: 1/8" | 3 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.