Shop ALLPOINTS
See all product information
Create Account
1241398 Coil, Evap (Blk, W/2 Fans) For Russell
Mfr # 1241398
Zoro # G704879190
product price:Â
$
3,223.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Russell
Width
25 in
Height
8 in
Length
25 in
Weight
22.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241398
- Zoro #
- G704879190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 25 in
- Height
- 8 in
- Length
- 25 in
Details
- Fits Brand
- Russell
- Item
- Evap Coil
- Weight
- 22.1 lbs
Description
width: 24" height: 4 3/4" inlet: 3/8" odf outlet: 3/8" odf depth: 14 1/2" nsf certified: y ul listed: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov